This product requires certification to purchase.

Single Full Showerhead in Polished Chrome

TOTO

Single Full Showerhead in Polished Chrome

  • Fast #
  • Part #TTBW01012U4CP
  • Item #7660623
  • Manufacturer Part #TBW01012U4#CP
3.7 out of 5 Customer Rating
Brand image
TOTO

Single Full Showerhead in Polished Chrome

  • Fast #
  • Part #TTBW01012U4CP
  • Item #7660623
  • Manufacturer Part #TBW01012U4#CP
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Modern, round showerhead with four inch diameter spray face
  • WaterSense certified maximum flow rate of 1.75 GPM
  • Rubber nozzles to prevent limescale build-up
  • G 1/2 thread connection compatible with 1/2 NPT
  • Meets 2018 California water efficiency appliance CEC regulations
  • Couples well with the separately sold TOTO TBW01012UV1 shower arm
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Diameter
4 in
Faucet Connection Size
1/2 in
Height
2-11/16 in
Length
4 in
Showerhead Flow Rate
1.75 gpm
Width
4 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Material
Plastic
Faucet Mount
Wall Mount
Shape
Round
Showerhead Function
Single
Spray Type
Full
Warranty & Product Information
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
IAPMO Listed
Yes
WaterSense Labeled
Yes
UPC
739268342958