This product requires certification to purchase.

Single Handle Thermostatic Valve Trim in Polished Nickel

TOTO

Single Handle Thermostatic Valve Trim in Polished Nickel

  • Fast #
  • Part #TTBV02406UCP
  • Item #7660525
  • Manufacturer Part #TBV02406U#CP
4.8 out of 5 Customer Rating
Brand image
TOTO

Single Handle Thermostatic Valve Trim in Polished Nickel

  • Fast #
  • Part #TTBV02406UCP
  • Item #7660525
  • Manufacturer Part #TBV02406U#CP
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Diverter and temperature control trim with anti-scald safety stop
  • Unobtrusive twist assist for a clean aesthetic
  • ASSE certified Safety Thermo™ (SMA) thermostatic mixing valve for fast, responsive scald protection
  • Push button to easily switch between showers
  • For use with separately sold Toto Mini Unit™ TBN01001U
  • Requires Certification
Dimensions & Measurements
Escutcheon Height
5-5/16 in
Escutcheon Width
5-5/16 in
Faucet Connection Size
1/2 in
Height
5-5/16 in
Width
5-5/16 in
Included Components
Handle Included
Yes
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Faucet Connection
NPT
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Knob
Number of Handles
Single Handle
Trim Only
Yes
Valve Trim Type
Thermostatic
Warranty & Product Information
ADA Compliant
No
Application
Commercial, Residential
ASME
ASME A112.18.1
CSA Certified
CSA B125.1
IAPMO Listed
Yes
Product Type
Valve Trim
UPC
739268342255