This product requires certification to purchase.

Single Handle Wall Mount Bathroom Sink Faucet

TOTO

Single Handle Wall Mount Bathroom Sink Faucet

  • Fast #
  • Part #TTLG11308UCP
  • Item #8028087
  • Manufacturer Part #TLG11308U#CP
4 out of 5 Customer Rating
Brand image
TOTO

Single Handle Wall Mount Bathroom Sink Faucet

  • Fast #
  • Part #TTLG11308UCP
  • Item #8028087
  • Manufacturer Part #TLG11308U#CP
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • High-efficiency 1.2 GPM flow helps save water without compromising performance
  • Smooth handle control with COMFORT GLIDE technology maintains the same reliable operability over time
  • Diamond-Like Carbon coated ceramic cartridge for ultimate durability and protection against friction
  • Safe design, low-conductivity materials keep handles from getting too warm
  • Extra-long spout length to help reach nested sinks
  • Solid brass construction with durable chrome finish
  • ADA, WaterSense®, CALGreen, and CEC compliant
  • Included parts: Spout and handle, valve
  • Purchased separately: drain assembly.
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Documents

Dimensions & Measurements
Faucet Connection Size
1/2 in
Flow Rate
1.2 gpm
Height
4-63/1000 in
Length
9-313/1000 in
Spout Reach
8-7/8 in
Width
6-39/250 in
Characteristics & Features
Bathroom Faucet Type
Wall Mount
Number of Handles
Single Handle
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Type
TTLG11308UCP
WaterSense Labeled
Yes
UPC
739268372344