This product requires certification to purchase.

Solenoid Valve for TEL10 EcoPower Sensor Faucet

TOTO

Solenoid Valve for TEL10 EcoPower Sensor Faucet

  • Fast #
  • Part #TTHP3323
  • Item #7795270
  • Manufacturer Part #THP3323
4.4 out of 5 Customer Rating
Brand image
TOTO

Solenoid Valve for TEL10 EcoPower Sensor Faucet

  • Fast #
  • Part #TTHP3323
  • Item #7795270
  • Manufacturer Part #THP3323
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 48
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Replacement solenoid valve unit designed for TOTO EcoPower sensor faucets.
  • Compatible with TEL10 models and Ecofaucet TELC1XX-XXXX series.
  • Helps restore proper electronic water control in the faucet system.
  • Metal construction for durability.
Product Information
  • Requires Certification
  • Lead Law Compliant

Characteristics & Features
Faucet Part Type
Solenoid
Material
Metal
Warranty & Product Information
ADA Compliant
No
Application
Residential
Fits Model
TEL10
GSA Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
No
UL Listed
No
WaterSense Labeled
No
UPC
739268358065