This product requires certification to purchase.

Sensor Bathroom Sink Faucet in Polished Chrome

TOTO

Standard-R Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #TTLE28003U1CP
  • Item #9560670
  • Manufacturer Part #TLE28003U1#CP
4 out of 5 Customer Rating
Brand image
TOTO

Standard-R Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #TTLE28003U1CP
  • Item #9560670
  • Manufacturer Part #TLE28003U1#CP
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Electronic touchless sensor faucet
  • Operated entirely by hydropower. No external power source needed
  • No wiring. Easy installation and low-cost maintenance
  • Single-hole deck-mount installation
  • 20 second on-demand flow: Water is only dispersed when the sensor is activated
  • Strategic location of sensor at tip of spout for instant response time
  • 1.0 gpm water-saving flow rate
  • ADA compliant
  • Included: Spout
  • Purchased separately: TELC101R-D10E controller and optional mixing valve for water that is not premixed
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
1/2 in
Faucet Height
6-1/8 in
Flow Rate
1.0 gpm
Height
4-1/2 in
Maximum Deck Thickness
2 in
Spout Height
2-15/16 in
Spout Reach
3-15/16 in
Width
1-5/16 in
Included Components
Deck Plate Included
No
Drain Included
No
Handle Included
No
Characteristics & Features
Bathroom Faucet Type
Sensor
Collection
Standard-R
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Type
Metering
Number of Handles
No Handle
Number of Holes
1 Hole
Proposition 65
This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects, and other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Type
Low Arc
Trim Only
No
Electrical & Operational Information
Power Source
Battery
Volts
120V
Warranty & Product Information
ADA Compliant
Yes
Application
Commercial
ASME
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes
Origin
Domestic
Type
TTLE28003U1CP
UPC
739268411623