This product requires certification to purchase.

22-7/8 in. Wall Mount Oval Vitreous China Bathroom Sink in Cotton

TOTO

Supreme® 22-7/8 in. Wall Mount Oval Vitreous China Bathroom Sink in Cotton

  • Fast #
  • Part #TLT241G01
  • Item #1717648
  • Manufacturer Part #LT241G#01
4.1 out of 5 Customer Rating
Brand image
TOTO

Supreme® 22-7/8 in. Wall Mount Oval Vitreous China Bathroom Sink in Cotton

  • Fast #
  • Part #TLT241G01
  • Item #1717648
  • Manufacturer Part #LT241G#01
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 16
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Elegant, yet simple oval design
  • CEFIONTECT ceramic glaze prevents debris and mold from sticking to ceramic surfaces, leading to fewer chemicals and less water in cleaning
  • Rear overflow
  • Single faucet hole
  • For use with PT243 pedestal or HT242 shroud
  • Use proper back support to mount sink
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Drain Opening
1-1/4 in
Length
22-7/8 in
Sink Bowl Size
20-1/2 in x 13-1/4 in
Sink Size Range
20 in - 25.99 in
Width
19-5/8 in
Included Components
Overflow Included
Yes
Characteristics & Features
Collection
Supreme®
Color Finish Category
Whites
Color Finish Name
Cotton
Number of Bowls
1
Number of Holes
1 Hole
Shape
Oval
Sink Installation Type
Wall Mount
Sink Material
Vitreous China
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
ASME
ASME A112.19.2
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
GSA Approved
No
IAPMO Listed
Yes
NSF Certified
No
WaterSense Labeled
Yes
UPC
739268679269