Tank Lid in Cotton
Supreme® Tank Lid in Cotton
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- Collection:
- Supreme®
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton
- UPC:
- 739268085466
- WaterSense Labeled:
- No