This product requires certification to purchase.

1.0 gpm Sensor Bathroom Sink Faucet in Polished Chrome (Mixing Valve Included)

TOTO

T28S11 Series 1.0 gpm Sensor Bathroom Sink Faucet in Polished Chrome (Mixing Valve Included)

  • Fast #
  • Part #TOTT28S11EMCP
  • Item #12307313
  • Manufacturer Part #T28S11EM#CP
5 out of 5 Customer Rating
Brand image
TOTO

T28S11 Series 1.0 gpm Sensor Bathroom Sink Faucet in Polished Chrome (Mixing Valve Included)

  • Fast #
  • Part #TOTT28S11EMCP
  • Item #12307313
  • Manufacturer Part #T28S11EM#CP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • No external wiring or battery replacement - powered by the force of running water. The Ecopower system generates and stores an electrical current to power the faucet. It is highly efficient and replenishes power stores with no minimum daily usage
  • Water flows easily without searching for the sensor - the sensor is strategically positioned underneath the spout head to accurately sense the hands for touchless use. The sensor is concealed within the spout body for a beautiful aesthetic
  • Stops automatically to prevent water waste - the on-demand system allows water flow only when needed. When hands are present, the water will flow. When hands are removed, the water will stop
  • Excellence in water savings - the 1.0 gpm 10 second on-demand faucet uses only 0.18 gallons per cycle and is CEC and calgreen compliant
  • Easy installation and low-cost maintenance - included items: Spout, operating controller, mixing valve, and mounting hardware included. Purchased separately : Water supply line for G 1/2 inch connection
  • The choice of self-generating hydro-powered Ecopower® system, or AC system (see options above)
  • Micro-sensor positioned underneath the spout head provides accurate hand detection and ensures smooth, consistent water distribution
  • Vandal resistant aerator housing
  • 1.0 gpm laminar water-saving flow rate
  • Durable chrome plated spout body
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Application:
Commercial, Residential
Bathroom Faucet Type:
Sensor
Battery Type:
Lithium
CEC Compliant:
For Sale in CA
Collection:
T28S11 Series
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Drain Included:
No
Faucet Connection Size:
1/2 in
Faucet Height:
6-1/8
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.0 gpm
Handle Included:
No
Handle Type:
Less Handles
Height:
6-1/8
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
5-15/16
Maximum Deck Thickness:
2
Number of Holes:
1 Hole
Origin:
Global
Power Source:
Battery, Hydropower
Proposition 65:
This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects, and other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Height:
3-5/8
Spout Reach:
4-5/8
Spout Type:
Fixed
Supply Lines Included:
No
Type:
TOTT28S11EMCP
UPC:
739268416253
Vandal Resistant:
Yes
Width:
1-5/16