This product requires certification to purchase.

Tank Lid with Velcro Tape in Cotton White

TOTO

Tank Lid with Velcro Tape in Cotton White

  • Fast #
  • Part #TTCU454CRE01
  • Item #4555398
  • Manufacturer Part #TCU454CRE#01
3.6 out of 5 Customer Rating
Brand image
TOTO

Tank Lid with Velcro Tape in Cotton White

  • Fast #
  • Part #TTCU454CRE01
  • Item #4555398
  • Manufacturer Part #TCU454CRE#01
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 180
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Toilet tank lid only
  • Requires Certification
Dimensions & Measurements
Length
15-1/4 in
Width
15-1/4 in
Characteristics & Features
Adjustable
No
Brand Model Compatibility
Drake® II CST454CEF and CST454CEFG 1.28 gpf Toilets
Color Finish Category
Whites
Color Finish Name
Cotton White
Material
Vitreous China
Warranty & Product Information
ADA Compliant
No
Application
Residential
UL Listed
No
UPC
739268137783