This product requires certification to purchase.

Top Unit

TOTO

Top Unit

  • Fast #
  • Part #TSN9548MX01
  • Item #10350750
  • Manufacturer Part #SN9548MX#01
3.6 out of 5 Customer Rating
Brand image
TOTO

Top Unit

  • Fast #
  • Part #TSN9548MX01
  • Item #10350750
  • Manufacturer Part #SN9548MX#01
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 15
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Ultra high efficiency Tornado Flush® system - 1.2 gpf/0.8 gpf
  • Auto flush - with back-up manual flush for power outages
  • Auto open/close lid
  • Premist® automatically mists the bowl before each use
  • ACTILIGHT® CLEAN LIGHT technology built into the lid
  • CEFIONTECT® ceramic glaze minimizes waste from sticking to porous ceramic surfaces
  • Universal height
  • Gentle aerated, warm water, dual-action spray with oscillating and pulsating features
  • Instantaneous water heater for continuous warm water and energy savings
  • Adjustable spray position, water temperature and water pressure
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Flow Rate
0.8 gpf/1.2 gpf
Height
17-1/2 in
Length
26-1/4 in
Toilet Bowl Height
12-3/4 in
Toilet Bowl Length
11-7/8 in
Width
17-5/8 in
Characteristics & Features
Bidet Installation
Wall Mount
Bowl Shape
Elongated
Color Finish Category
Whites
Color Finish Name
Cotton
Installation Type
Wall Mount
Material
Vitreous China
Number of Bowls
1
Proposition 65
WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
Toilet Installation
Wall Mount
Warranty & Product Information
ADA Compliant
Yes
ANSI
A112.19.14
ASME
ASME A112.19.2, ASME A112.4.2, ASME A112.4.2
CSA Certified
CSA B45.1, CSA B45.16, CSA C22.2
IAPMO Listed
Yes
Type
TSN9548MX01
WaterSense Labeled
Yes
UPC
739268439771