TOTO SQUARE S TOUCHLESS AUTO FOAM SOAP DISPENSER CONTROLLER WITH 3 LITER RESERVOIR TANK 2 SPOUTS AND 20 LITER SUBTANK POLISHED CHROME - TES204AE#CP
TOTO SQUARE S TOUCHLESS AUTO FOAM SOAP DISPENSER CONTROLLER WITH 3 LITER RESERVOIR TANK 2 SPOUTS AND 20 LITER SUBTANK POLISHED CHROME - TES204AE#CP
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
This product includes
TOTO 5.3 gal Sub-Tank for Touchless Soap Dispenser
Part #TTLK01401U
TOTO Brass Deck Mount Soap & Lotion Dispenser in Polished Chrome
Part #TTLK08001GCP
- Automatically dispenses measured application of foam soap
- Smart sensor with aerated flow
- Two spout connection
- 0.8 gallon (3 liter) tank reservoir and 5.3 gallon (20 liter) subtank
- ADA Compliant
- 55 inch power cord (requires 120V AC power supply)
- Includes controller base unit, reservoir tank, subtank, two spouts, mounting hardware and supply lines
- Purchase separately: Required TOTO Soap
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Height:
- 3-1/4
- Length:
- 5-1/2
- Material:
- Brass
- Proposition 65:
- This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects, and other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Height:
- 2-1/2
- Spout Reach:
- 4-5/16
- Type:
- TOTTES204AECP
- UPC:
- 739268413627
- Width:
- 1-1/2