TOTO SQUARE S TOUCHLESS AUTO FOAM SOAP DISPENSER CONTROLLER WITH 3 LITER RESERVOIR TANK AND 3 SPOUTS POLISHED CHROME - TES203AE#CP
TOTO SQUARE S TOUCHLESS AUTO FOAM SOAP DISPENSER CONTROLLER WITH 3 LITER RESERVOIR TANK AND 3 SPOUTS POLISHED CHROME - TES203AE#CP
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
This product includes
TOTO Brass Deck Mount Soap & Lotion Dispenser in Polished Chrome
Part #TTLK08001GCP
TOTO Controller for TES203AA
Part #TTLK01103UA
- Automatically dispenses measured application of foam soap
- Smart sensor with aerated flow
- Three spout connection
- 0.8 gallon (3 liter) tank reservoir
- ADA Compliant
- 55 inch power cord (requires 120V AC power supply)
- Includes controller base unit, reservoir tank, three spouts, mounting hardware and supply lines
- Purchase separately: Required TOTO Soap and optional 20 liter sub-tank (TLK01401U)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Height:
- 3-1/4
- Length:
- 5-1/2
- Material:
- Brass
- Proposition 65:
- This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects, and other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Height:
- 2-1/2
- Spout Reach:
- 4-5/16
- Type:
- TOTTES203AECP
- UPC:
- 739268413610
- Width:
- 1-1/2