This product requires certification to purchase.

Trip Lever in Cotton

TOTO

Trip Lever in Cotton

  • Fast #
  • Part #TTHU75001
  • Item #8028215
  • Manufacturer Part #THU750#01
5 out of 5 Customer Rating
Brand image
TOTO

Trip Lever in Cotton

  • Fast #
  • Part #TTHU75001
  • Item #8028215
  • Manufacturer Part #THU750#01
5 out of 5 Customer Rating

X Points

Color Finish Name: Cotton White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
Brand Model Compatibility:
Nexus® MS642124CEF(G) One Piece Toilet
Color Finish Category:
Whites
Color Finish Name:
Cotton White
Handle Type:
Lever
UPC:
739268368507
WaterSense Labeled:
No