This product requires certification to purchase.

Trip Lever in Polished Nickel

TOTO

Trip Lever in Polished Nickel

  • Fast #
  • Part #TTHU416PN
  • Item #7574457
  • Manufacturer Part #THU416#PN
3.6 out of 5 Customer Rating
Brand image
TOTO

Trip Lever in Polished Nickel

  • Fast #
  • Part #TTHU416PN
  • Item #7574457
  • Manufacturer Part #THU416#PN
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification

Documents

Characteristics & Features
Adjustable
No
Brand Model Compatibility
CT494CEFGT40, MS494124CEMF(R)G, MS494234CEMF(R)G, MW4943044CEMFG(A), MW4943054CEMFG(A), SS124, SS234, ST494MA, ST494MA, ST494MR, SW3044AT40, SW30554AT40
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Handle Type
Trip Lever
Warranty & Product Information
ADA Compliant
No
Application
Residential
BAA Compliant
No
UL Listed
No
WaterSense Labeled
Yes
UPC
739268294684