This product requires certification to purchase.

1.28 gpf Elongated One Piece Toilet with Left Hand Lever in Cotton - Seat Included

TOTO

UltraMax® 1.28 gpf Elongated One Piece Toilet with Left Hand Lever in Cotton - Seat Included

  • Fast #
  • Part #TMS608114CEFG01
  • Item #14232986
  • Manufacturer Part #MS608114CEFG#01
5 out of 5 Customer Rating
Brand image
TOTO

UltraMax® 1.28 gpf Elongated One Piece Toilet with Left Hand Lever in Cotton - Seat Included

  • Fast #
  • Part #TMS608114CEFG01
  • Item #14232986
  • Manufacturer Part #MS608114CEFG#01
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 8
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • High-efficiency TORNADO FLUSH® system - 1.28 GPF
  • CEFIONTECT ceramic glaze helps prevent debris and mold from sticking for easier bowl cleaning.
  • Decorative one-piece design with a high-profile tank for a clean, modern look and easier maintenance.
  • Universal height, elongated bowl for added comfort and ADA compliant installation (trip lever on approach side).
  • Includes Soft Close seat and a chrome-plated trip lever.
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
Toilet Rough-In
12 in
Trap Size
2 in
Included Components
Toilet Seat Included
Yes
Characteristics & Features
Bowl Shape
Elongated
Collection
UltraMax®
Color Finish Category
Whites
Color Finish Name
Cotton
Dual Flush
No
Flush Type
Gravity
Handle Material
Metal
Handle Type
Lever
Material
Vitreous China
Proposition 65
Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, visit www.P65Warnings.ca.gov.
Seat Features
Soft Close Lid
Toilet Installation
Floor Mount
Toilet Seat Shape
Elongated
Toilet Seat Type
Closed Front With Cover
Toilet Type
One Piece
Trip Lever Location
Left-Hand
Trip Lever Placement
Side
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
Type
TMS608114CEFG01
WaterSense Labeled
Yes
UPC
739268482562