1.0 gpf Elongated One Piece Toilet with Washlet®+ S7 in Cotton
1.0 gpf Elongated One Piece Toilet with Washlet®+ S7 in Cotton
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
This product includes
TOTO 1.0 gpf Elongated One Piece Toilet in Cotton
Part #TCST604CUFGAT4001
TOTO Elongated Closed Front Bidet Seat in Contemporary Cotton
Part #TSW4726AT4001
- WASHLET+® bidet seat and toilet, specially designed to conceal the WASHLET water supply and power cord
- EWATER+® mists the wand and toilet bowl, reducing the need for harsh cleaning chemicals.
- Front and rear warm water washing with five adjustable temperature and pressure controls. Oscillating or pulsing stream option
- Tankless, instantaneous water heating means never running out of warm water
- Remote control operated with easy to read illuminated touch button with 4-user memory storage to save preferred settings
- SoftClose® heated seat, automatic air deodorizer, and warm air dryer with five adjustable temperatures
- Water saving 1G TORNADO FLUSH® system with CEFIONTECT glaze to reduce bowl friction
- PREMIST® wets the surface of the toilet bowl, aiding in the removal of waste and resulting in a better clean.
- One-piece, Universal Height elongated bowl; ADA, WaterSense®, CALGreen, and CEC compliant
- Included parts: WASHLET installation hardware, tank to bowl gasket, tank to bowl hardware, and toilet bolt caps
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Bowl Shape:
- Elongated
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton White
- Flow Rate:
- 1.0 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Height:
- 28-3/4 in
- Length:
- 28-3/8 in
- Material:
- Vitreous China, Plastic
- Toilet Rough-In:
- 12 in
- Toilet Type:
- One Piece
- Trip Lever Location:
- Left-Hand
- WaterSense Labeled:
- Yes
- Width:
- 16-1/2 in