1.28 gpf Elongated Two Piece Toilet with Washlet Seat in Cotton White
Vespin® II 1.28 gpf Elongated Two Piece Toilet with Washlet Seat in Cotton White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in MD
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MD
Product Details
Product Details
This product includes
TOTO Elongated Toilet Bowl in Cotton
Part #TCT474CUFGT4001
TOTO 1.28 gpf Toilet Tank in Cotton
Part #TST454EA01
TOTO Elongated Closed Front Bidet Seat in Contemporary Cotton
Part #TSW4726AT4001
- High tech electronic bidet seat and toilet combination
- Concealed supply connection for seamless installation
- High-efficiency tornado Flush® system - 1.28 gpf
- Cefiontect® ceramic glaze minimizes waste from sticking to porous ceramic surfaces
- Skirted design
- Universal height
- Chrome plated trip lever
- 12 in unifit rough-in, less supply
- Elongated front bowl and WASHLET+ S7 and tank set
- EWATER+® auto-cleans wand and bowl after every use
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Vespin® II
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton
- EPA Compliant:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- Handle Type:
- Lever
- Height:
- 30 in
- IAPMO Listed:
- Yes
- Length:
- 28-1/2 in
- MA Approved:
- Yes
- Material:
- Vitreous China, Plastic
- Number of Pieces:
- 2 Piece
- Seat Features:
- Bidet
- Toilet Bowl Depth:
- 28-1/2 in
- Toilet Bowl Height:
- 16-1/8 in
- Toilet Bowl Length:
- 28-1/2 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- Yes
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front
- Toilet Type:
- Two Piece
- Toilet/Urinal Outlet:
- Floor
- Trap Size:
- 2-1/8 in
- Trip Lever Location:
- Left-Hand
- WaterSense Labeled:
- Yes
- Width:
- 17-1/4 in