Wall Mount Bathroom Sink with Soap Dispenser Hole in Cotton
Wall Mount Bathroom Sink with Soap Dispenser Hole in Cotton
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 14-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Anti-splash rim
- 20-7/8 in x 18 in lavatory with back splash
- Concealed front overflow
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton
- Length:
- 18 in
- Number of Holes:
- 1 Hole
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
- Sink Installation Type:
- Wall Mount
- Sink Size Range:
- Less than 20 in
- Type:
- TLT307RA01
- UPC:
- 739268460065