This product requires certification to purchase.

Wall Mount Lavatory Cotton - 4 in. Center

TOTO

Wall Mount Lavatory Cotton - 4 in. Center

  • Fast #
  • Part #TLT307R401
  • Item #11598340
  • Manufacturer Part #LT307R.4#01
4.6 out of 5 Customer Rating
Brand image
TOTO

Wall Mount Lavatory Cotton - 4 in. Center

  • Fast #
  • Part #TLT307R401
  • Item #11598340
  • Manufacturer Part #LT307R.4#01
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 14
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 8" x 18" lavatory with back splash
  • ADA compliant design suitable for accessible restroom applications.
  • 4 in faucet centers with a single faucet hole for standard 4 in center-set faucets.
  • Anti-splash rim helps reduce water splash outside the basin.
  • Concealed front overflow helps prevent overfilling.
Product Information
  • Requires Certification
  • ADA Compliant

Documents

Dimensions & Measurements
Faucet Center Size
4 in
Length
8 in
Sink Size Range
20 in - 25.99 in
Width
18 in
Included Components
Overflow Included
Yes
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
Cotton
Number of Holes
1 Hole
Proposition 65
WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
Sink Installation Type
Wall Mount
Sink Material
Vitreous China
Warranty & Product Information
ADA Compliant
Yes
Application
Commercial
Type
TLT307R401
UPC
739268460041