1.31 gpf Elongated Two Piece Toilet in Cotton White
Washlet 1.31 gpf Elongated Two Piece Toilet in Cotton White
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
This product includes
TOTO Elongated Closed Front Bidet Seat in Contemporary Cotton
Part #TSW4726AT4001
TOTO Elongated One Piece Toilet Less Seat in Cotton White
Part #TCST964CEFGAT4001
- A REFRESHING CLEAN - Gentle yet powerful rear and front warm water cleansing; Adjustable temperature and pressure settings; oscillating and pulsating option creates a refreshing clean every time; WASHLET+ concealed connection for seamless integration
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- Bowl Shape:
- Elongated
- CEC Compliant:
- For Sale in CA
- Collection:
- Washlet
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton White
- Depth:
- 28-1/8 in
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Type:
- One Piece
- Trip Lever Location:
- Left-Hand
- WaterSense Labeled:
- Yes