This product requires certification to purchase.

1.0/1.2 gpf G5A Integrated Smart Toilet

TOTO

WASHLET G5A 1.0/1.2 gpf G5A Integrated Smart Toilet

  • Fast #
  • Part #TOTMS7631CEMFG01
  • Item #11498485
  • Manufacturer Part #MS7631CEMFG#01
4.5 out of 5 Customer Rating
Brand image
TOTO

WASHLET G5A 1.0/1.2 gpf G5A Integrated Smart Toilet

  • Fast #
  • Part #TOTMS7631CEMFG01
  • Item #11498485
  • Manufacturer Part #MS7631CEMFG#01
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

This product includes

Product Description
  • High-efficiency dual flush uses 1.2 or 1.0 gallons per flush with a TORNADO FLUSH system for powerful bowl cleaning.
  • Integrated smart bidet functions include warm water cleansing, adjustable spray settings, and a warm air dryer for added comfort.
  • Touchless auto open and close lid and auto flush operation with a backup manual flush for power outages.
  • CEFIONTECT ceramic glaze, skirted design, and seamless seat help reduce buildup for easier cleaning.
  • Heated seat, automatic deodorizer, and multifunction remote with personalized memory settings for up to 4 users.
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Flow Rate
1.0 gpf/1.2 gpf
Flow Rate Range
1.0 - 1.28 gpf
Toilet Rough-In
12 in
Trap Size
2 in
Included Components
Toilet Seat Included
Yes
Characteristics & Features
Bowl Shape
Elongated
Collection
WASHLET G5A
Color Finish Category
Whites
Color Finish Name
Cotton
Dual Flush
Yes
Flush Type
Gravity
Material
Vitreous China
Seat Features
Deodorizer, Heated Seat
Toilet/Urinal Outlet
Floor
Toilet Installation
Floor Mount
Toilet Seat Shape
Elongated
Toilet Seat Type
Closed Front With Cover
Toilet Type
One Piece
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
Type
TOTMS7631CEMFG01
UPC
739268454217