This product requires certification to purchase.

Washlet+ RW Electric Bidet Toilet Seat

TOTO

Washlet® Washlet+ RW Electric Bidet Toilet Seat

  • Fast #
  • Part #TSW4547AT6001
  • Item #8550378
  • Manufacturer Part #SW4547AT60#01
3.3 out of 5 Customer Rating
Brand image
TOTO

Washlet® Washlet+ RW Electric Bidet Toilet Seat

  • Fast #
  • Part #TSW4547AT6001
  • Item #8550378
  • Manufacturer Part #SW4547AT60#01
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 32
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • RW WASHLET+® designed for use with TOTO RP wall-hung bowl (CT447FGT60#01) Only
  • Concealed supply connection for seamless installation
  • New slim wave design
  • Auto Flush compatible
  • Sensor operated, auto open and close lid and seat detects the user
  • Tankless, instantaneous water heating means never running out of warm water
  • Built in nightlight fills the bathroom with soft light
  • PREMIST®® and EWATER+® automatically clean before and after each use to minimize waste from sticking
  • Front and rear warm water washing with 5 adjustable temperature and pressure settings. Oscillating or pulsing stream option
  • SoftClose® function built into the lid and seat.
  • Requires Certification

Documents

Dimensions & Measurements
Height
4-1/4 in
Length
22-13/16 in
Width
15-3/8 in
Characteristics & Features
Collection
Washlet®
Material
Plastic
Proposition 65
WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
Toilet Seat Shape
Elongated
Warranty & Product Information
Fits Brand
TOTO
Type
TSW4547AT6001
UPC
739268372788