This product requires certification to purchase.

23 in. Plastic Water Heater Pan

Tough Pans™

Dry Lift Series 23 in. Plastic Water Heater Pan

  • Fast #
  • Part #I87091
  • Item #7953176
  • Manufacturer Part #87091
5 out of 5 Customer Rating
Brand image
Tough Pans™

Dry Lift Series 23 in. Plastic Water Heater Pan

  • Fast #
  • Part #I87091
  • Item #7953176
  • Manufacturer Part #87091
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • For gas or electric tanks
  • Lifetime warranty
  • Patented lift system
  • Extends tank life
  • Easy valve access
  • Largest water capacity
  • Self-extinguishing
  • Easy to install
  • ASTM E-84 class A rating
  • Requires Certification
Dimensions & Measurements
Depth
2-1/2 in
Diameter
23 in
Drain Opening
1 in
Thickness
0.13 in
Included Components
Hardware Included
No
Characteristics & Features
Material
Plastic
Material Type
PVC, Polymer
Rust Resistant
No
Shape
Round
Warranty & Product Information
UPC
182823000754