This product requires certification to purchase.

Towel Bar Bracket with Concealed Screw in Chrome

Towel Bar Bracket with Concealed Screw in Chrome

  • Fast #
  • Part #EZ15155
  • Item #9049161
  • Manufacturer Part #15155
3.7 out of 5 Customer Rating
Brand image

Towel Bar Bracket with Concealed Screw in Chrome

  • Fast #
  • Part #EZ15155
  • Item #9049161
  • Manufacturer Part #15155
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Color finish: Polished Chrome
  • Easy to install and includes installation screws.
  • Installation type: concealed screw
  • Style: traditional
  • Requires Certification
Dimensions & Measurements
Height
2-15/16 in
Length
2-1/4 in
Weight
0.32 lb
Width
3/4 in
Included Components
Hardware Included
No
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Chrome
Installation Type
Wall Mount
Material
Steel
Warranty & Product Information
ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Product Type
Towel Bar Bracket, Screw
UPC
091712151555