This product requires certification to purchase.

1 in. SAT Line Temperature Sensor with 25 in. Leads

Trane

1 in. SAT Line Temperature Sensor with 25 in. Leads

  • Fast #
  • Part #SSEN02124
  • Item #4601253
  • Manufacturer Part #SEN02124
3.8 out of 5 Customer Rating
Brand image
Trane

1 in. SAT Line Temperature Sensor with 25 in. Leads

  • Fast #
  • Part #SSEN02124
  • Item #4601253
  • Manufacturer Part #SEN02124
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Temperature Sensor
  • Requires Certification

Specifications

AMP:
0.1
Color:
Orange
Fits Model:
GAM5A0A18M11SAB, TAM7A0C36H31SDB, TAM9A0B30V31DAB, TAM9A0C48V41DBA, TAM8A0B30V21CCB, TAM7B0C60H51SCB, TAMGA0A24H21ECA, TAM4A0B42S31SDA, TAM4A0B42S31SCA, TAM7B0C60H51SAA, TAM7A0C48H41EAA, TAM7A0C42H31EAA, TAM9A0B30V31DAA, TAMGA0C60H51SBA, TAM4A0A36S31SBB, TAMGA0C36H31SCA, TAMGA0C48H41SCA, TAM4A0C48S41SDA, GAF2A0A36M31SCA, TAM7A0A24H21SBB, TAM4A0C48S41EDA, TAM8C0A24V21EAA, TAM8C0C42V31EAA, TAM7A0C36H31EAA, TAM7A0C36H31SCB, TAM8C0C60V51EAA, TAMGA0C60H51SCB, TAM8C0B30V21CBA, TAMGB0C48V41DAA, TAMGA0C36H31ECA, TAM9A0C60V51DAA, TAM8A0C36V31CCB, TAM7B0C60H51EAA, TAM4A0B42S31EDA, TAM8C0C42V31CBA, TAMGB0C48V41DAB, GAM5A0C42M31SAB, TAMGA0C48H41ECA, TAM9A0C60V51DBA, TAM8C0C42V31CAA, TAM8C0C48V41CAA, TAM7A0C42H31SDA, TAM7A0B30H21EAA, TAM4A0B42S31EDB, TAM8C0B30V21EAA, TAMGA0C60H51ECB, TAMGB0A24V21DAA, TAM4A0C60S51SCA, TAM8C0B30V21CAA, TAM4A0A36S31SDA, TAM7A0B30H21SDB, TAM4A0B42S31SBB, GAM5A0B36M31SAB, TAM8C0C36V31CBA, TAM8C0C36V31CAA, GAM5A0B30M21SAB, TAMGB0A24V21DAB, GAF2A0A36M31ECA, TAM4A0A36S31SCA, TAM7A0C42H31SCA, TAM8C0C36V31EAA, TAM4A0C48S41EDB, TAM9A0B30V31DBA, GAM5A0C60M51SAB, TAM8C0A24V21CAA, GAF2A0A36M31ECB, TAM7A0A24H21SDB, GAM5A0A24M21SAB, TAM8C0C60V51CBA, GAM5A0C48M41SAB, TAM8C0C48V41EAA, TAM8C0C60V51CAA, TAM8C0A24V21CBA, TAM7A0A24H21SCB, TAMGA0A24H21SCA
Height:
1/5 in
Length:
9-17/20 in
Maximum Temperature:
140
Power Source:
Electric
UL Listed:
Yes
Width:
4 in