This product requires certification to purchase.

1.5 Ton - Up to 17.0 SEER2/7.5 HSPF2 - Single-Stage Heat Pump - R-454B - 208-230V/1

Trane

1.5 Ton - Up to 17.0 SEER2/7.5 HSPF2 - Single-Stage Heat Pump - R-454B - 208-230V/1

  • Fast #
  • Part #T5TWR4018A1000A
  • Item #11501772
  • Manufacturer Part #5TWR4018A1000A
3.9 out of 5 Customer Rating
Brand image
Trane

1.5 Ton - Up to 17.0 SEER2/7.5 HSPF2 - Single-Stage Heat Pump - R-454B - 208-230V/1

  • Fast #
  • Part #T5TWR4018A1000A
  • Item #11501772
  • Manufacturer Part #5TWR4018A1000A
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Product Information
  • Requires Certification
  • A2L Compatible

Documents

Dimensions & Measurements
CFM
2980 ft3/min
Depth
30 in
Diameter
23 in
Height
33 in
Max CFM
2980 cfm
Tonnage
1.5 Ton
Width
33 in
Characteristics & Features
A2L Compatible
Yes
Blower Type
PSC
Coil Type
Spine Fin
Compressor Type
Scroll
Configuration
Convertible
Factory Std. Refrigerant Charge
192 oz
HSPF2 Range
7.5 - 25.0
Number of Condenser Fan Motors
1
Proposition 65
WARNING! This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Refrigerant
R-454B
Refrigeration Control Type
TXV
SEER
14.0
SEER2
14.3
SEER2 Range
14.3 - 15.1
Electrical & Operational Information
AMP
0.64
BTU
18000
Compressor Stages
Single Stage
Decibel Rating (dB)
71 dB
EER
11.5
Horsepower
1.13 hp
Lock Rotor Amps (LRA)
47.5
Max Fuse Size
20
Minimum Circuit Ampacity (MCA)
12
Phase
Single Phase
Power Source
Electric
Rated Load Amps (RLA)
7.8
RPM
850
Stages
Single
Volts
208/230V
Warranty & Product Information
Application
Residential
HSPF2
7.5