This product requires certification to purchase.

10 in. Modulating Damper

Trane

10 in. Modulating Damper

  • Fast #
  • Part #TZDAMPRDMA0010A
  • Item #4292406
  • Manufacturer Part #ZDAMPRDMA0010A
3.4 out of 5 Customer Rating
Brand image
Trane

10 in. Modulating Damper

  • Fast #
  • Part #TZDAMPRDMA0010A
  • Item #4292406
  • Manufacturer Part #ZDAMPRDMA0010A
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Manual gear release
  • Flexible shutoff seal provides 98% closure
  • Screw terminal blocks
  • Requires Certification
Dimensions & Measurements
Diameter
10 in
Gauge (metal)
18 ga
Size
10 in
Characteristics & Features
Damper Type
Modulating Dampers
Material
Aluminum
Shape
Round
Electrical & Operational Information
AMP
1.5
Volts
24V