This product requires certification to purchase.

10 Ton - Commercial Packaged Heat Pump - R-454B - 208/230/3

Trane

10 Ton - Commercial Packaged Heat Pump - R-454B - 208/230/3

  • Fast #
  • Part #TWSK120A3S000000
  • Item #11610189
  • Manufacturer Part #WSK120A3S000000
3.2 out of 5 Customer Rating
Brand image
Trane

10 Ton - Commercial Packaged Heat Pump - R-454B - 208/230/3

  • Fast #
  • Part #TWSK120A3S000000
  • Item #11610189
  • Manufacturer Part #WSK120A3S000000
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • A2L Compatible


Specifications

A2L Compatible:
Yes
CEC Compliant:
For Sale in CA
Configuration:
Convertible
Phase:
Three Phase
Refrigerant:
R-454B
Tonnage:
10 Ton
Type:
TWSK120A3S000000
Volts:
230V