This product requires certification to purchase.

10 x 10 in. Blower Wheel

Trane

10 x 10 in. Blower Wheel

  • Fast #
  • Part #SFAN00509
  • Item #706113
  • Manufacturer Part #FAN00509
3.7 out of 5 Customer Rating
Brand image
Trane

10 x 10 in. Blower Wheel

  • Fast #
  • Part #SFAN00509
  • Item #706113
  • Manufacturer Part #FAN00509
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Service First OEM repair part
  • Requires Certification
Dimensions & Measurements
Blade Span
10 in
Bore Size
1/2
Depth
10 in
Diameter
10 in
Height
13 in
Length
12-2/5 in
Width
12-1/2 in
Characteristics & Features
Brand Model Compatibility
YCC036AUM0AA, TDD100R9V5A1, YCC036AUM0BA, YCC036A4L0BA, BYC048G4L0BB, YCC042A1L0BA, YCC036A1LNAA, YCC042A1L0AA, YCC048ASH0AA, YCC042AUL0AA, TDD120R9V5A1, YCC048ASH0BA, TUD140R9V5A2, YCC048A4L0BA, AUD140R9V5A2, YCC048A3L0BA, YCC036ASL0AA, YCC042AUH0BA, YCC036AVL0AA, YCC048AUH0AA, YCC036ASM0BA, YCC042A3L0AA, YCC036A3L0BA, YCC036ASM0AA, YCC036A1H0AA, YCC048A4L0AA, TUD100R9V5B2, YCC036A4L0AA, YCC048AUH0BA, YCC042AUH0AA, YCC048A1L0AA, YCC036AVM0AA, TUD140R9V5A1, YCC048A1L0BA, AUD100R9V5B1, YCC048AVH0AA, YCC036ASH0BA, YCC042A3L0BA, YCC036AUL0AA, YCC036A3L0AA, YCC036A1L0AA, YCC036A1H0BA, YCC042A1LNAA, YCC048A3L0AA, AUD140R9V5A1, AUD100R9V5B2, TUD100R9V5B1, ADD100R9V5A1, ADD120R9V5A1, YCC036A1L0BA, YCC042ASH0AA, YCC042ASL0AA, YCC036ASH0AA, YCC042ASH0BA
Material
Steel