This product requires certification to purchase.

11 x 8 in. Blower Wheel

Trane

11 x 8 in. Blower Wheel

  • Fast #
  • Part #SWHL02916
  • Item #4123282
  • Manufacturer Part #WHL02916
4.9 out of 5 Customer Rating
Brand image
Trane

11 x 8 in. Blower Wheel

  • Fast #
  • Part #SWHL02916
  • Item #4123282
  • Manufacturer Part #WHL02916
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Service First OEM repair part
  • Requires Certification
Dimensions & Measurements
Blade Span
11 in
Bore Size
1/2
Depth
8 in
Diameter
11 in
Width
8 in
Characteristics & Features
Brand Model Compatibility
TAMXA0A24V21DAA, S9V2B040U3PSBDA, TAMXB0A24V21DA, A4AH4E60A1C30AA, A952V040BU3SADA, A4AH4E60A1C30BA, A4AH5V48A1C30AA, S9V2B040U3VSADA, TEM6B0C60H51SAA, 4WCA4024C1000AA, 4WCA4030C1000AA, S9V2B040U3VSAEA, 4WCA4036C1000AA, A4AH5V60A1C30AA, TEM6A0C48H41SCA