This product requires certification to purchase.

12 oz. Spray Paint in Slate Grey

Trane

12 oz. Spray Paint in Slate Grey

  • Fast #
  • Part #SPAI00074
  • Item #719369
  • Manufacturer Part #PAI00074
5 out of 5 Customer Rating
Brand image
Trane

12 oz. Spray Paint in Slate Grey

  • Fast #
  • Part #SPAI00074
  • Item #719369
  • Manufacturer Part #PAI00074
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Height
7-7/10 in
Length
2-1/2 in
Size
12 oz
Width
2-7/10 in
Characteristics & Features
Color Finish Category
Greys
Color Finish Name
Slate Grey
Warranty & Product Information
Product Type
Spray Paint