This product requires certification to purchase.

2 Ton - 18.0 SEER2 - Variable Speed Heat Pump -R-454B - 208/230/1

This product has been replaced by

No image available
Trane 2 Ton - 18 SEER2 - Variable Speed Heat Pump - R-454B
Manufacturer Part #5TWV8X24A1000B
Trane

2 Ton - 18.0 SEER2 - Variable Speed Heat Pump -R-454B - 208/230/1

  • Fast #
  • Part #T5TWV8X24A1000A
  • Item #11547764
  • Manufacturer Part #5TWV8X24A1000A
5 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
Trane 2 Ton - 18 SEER2 - Variable Speed Heat Pump - R-454B
Manufacturer Part #5TWV8X24A1000B
Trane

2 Ton - 18.0 SEER2 - Variable Speed Heat Pump -R-454B - 208/230/1

  • Fast #
  • Part #T5TWV8X24A1000A
  • Item #11547764
  • Manufacturer Part #5TWV8X24A1000A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • A2L compatible
Product Information
  • Requires Certification
  • A2L Compatible

Documents

Dimensions & Measurements
Depth
33 in
Height
46 in
Liquid Line (OD)
5/16 in
Suction Line (OD)
1/2 in
Tonnage
2 Ton
Weight
181 lb
Width
30 in
Characteristics & Features
A2L Compatible
Yes
Coil Type
Spine Fin
Compressor Type
Rotary
EER2
10.5
EER2 Range
0 - 10.5
Factory Std. Refrigerant Charge
8 oz
HSPF2 Range
7.5 - 25.0
Refrigerant
R-454B
SEER
18.0
SEER2
18
SEER2 Range
15.2 - 40.0
Electrical & Operational Information
BTU
24000
Compressor Stages
Variable Speed
Decibel Rating (dB)
74 dB
Horsepower
0.33 hp
Max Fuse Size
30
Minimum Circuit Ampacity (MCA)
19
Phase
Single Phase
Volts
208/230V
Warranty & Product Information
CEC Compliant
For Sale in CA
HSPF2
8.5
UL Listed
Yes