This product requires certification to purchase.

20 Ton - Packaged Cooling Only - Standard Efficiency - Convertible - R-454B - 460/3

Trane

20 Ton - Packaged Cooling Only - Standard Efficiency - Convertible - R-454B - 460/3

  • Fast #
  • Part #TTSK240A4S000000
  • Item #11536133
  • Manufacturer Part #TSK240A4S000000
5 out of 5 Customer Rating
Brand image
Trane

20 Ton - Packaged Cooling Only - Standard Efficiency - Convertible - R-454B - 460/3

  • Fast #
  • Part #TTSK240A4S000000
  • Item #11536133
  • Manufacturer Part #TSK240A4S000000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
Tonnage
20 Ton
Characteristics & Features
A2L Compatible
Yes
Compressor Type
Scroll
Configuration
Convertible
Factory Std. Refrigerant Charge
224 oz
Refrigerant
R-454B
Electrical & Operational Information
EER
10.0
Phase
Three Phase
Volts
460V
Warranty & Product Information
Application
Commercial