This product requires certification to purchase.

25 Ton - Packaged Gas/Electric System - Standard Efficiency - R-454B - 460/3

Trane

25 Ton - Packaged Gas/Electric System - Standard Efficiency - R-454B - 460/3

  • Fast #
  • Part #TEDK300A4S0A1DQY
  • Item #12292672
  • Manufacturer Part #EDK300A4S0A1DQY
4.6 out of 5 Customer Rating
Brand image
Trane

25 Ton - Packaged Gas/Electric System - Standard Efficiency - R-454B - 460/3

  • Fast #
  • Part #TEDK300A4S0A1DQY
  • Item #12292672
  • Manufacturer Part #EDK300A4S0A1DQY
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
Tonnage
25 Ton
Characteristics & Features
A2L Compatible
Yes
Refrigerant
R-454B
Electrical & Operational Information
Phase
Three Phase
Volts
460V
Warranty & Product Information
CEC Compliant
Not for Sale in CA
Type
TEDK300A4S0A1DQY