This product requires certification to purchase.

3 Ton - 13.0 SEER2 - Single-Stage Air Conditioner - R-454B - 460/3

Trane

3 Ton - 13.0 SEER2 - Single-Stage Air Conditioner - R-454B - 460/3

  • Fast #
  • Part #T5TTA3036A4000A
  • Item #11501705
  • Manufacturer Part #5TTA3036A4000A
5 out of 5 Customer Rating
Brand image
Trane

3 Ton - 13.0 SEER2 - Single-Stage Air Conditioner - R-454B - 460/3

  • Fast #
  • Part #T5TTA3036A4000A
  • Item #11501705
  • Manufacturer Part #5TTA3036A4000A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
Tonnage
3 Ton
Characteristics & Features
A2L Compatible
Yes
Factory Std. Refrigerant Charge
56 oz
Proposition 65
WARNING! This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Refrigerant
R-454B
SEER2
13
Electrical & Operational Information
Phase
Three Phase
Volts
460V
Warranty & Product Information
CEC Compliant
For Sale in CA