This product requires certification to purchase.

3 Ton - 14.3 SEER2 - Single-Stage Air Conditioner - R-454B - 208/230V

Trane

3 Ton - 14.3 SEER2 - Single-Stage Air Conditioner - R-454B - 208/230V

  • Fast #
  • Part #T5TTR4036A1000A
  • Item #11501730
  • Manufacturer Part #5TTR4036A1000A
3.3 out of 5 Customer Rating
Brand image
Trane

3 Ton - 14.3 SEER2 - Single-Stage Air Conditioner - R-454B - 208/230V

  • Fast #
  • Part #T5TTR4036A1000A
  • Item #11501730
  • Manufacturer Part #5TTR4036A1000A
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • With a SEER2 of up to 14.3, the 14 single stage air conditioner is our best value
  • This unit uses a more sustainable refrigerant, all while providing excellent performance and comfort
  • Every Trane air conditioner undergoes extreme testing to ensure you get a durable system that can perform reliably for years to come
  • R-454B refrigerant
  • Lower global warming potential
  • Climatuff™ compressor
  • Spine Fin™ condenser coil
  • Full sided galvanized steel louvered panels protect your investment
  • Baked-on powder paint resists rust
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
Depth
33 in
Height
33 in
Liquid Line (OD)
5/16 in
Tonnage
3 Ton
Width
30 in
Characteristics & Features
A2L Compatible
Yes
EER2
11.7
EER2 Range
11.7 - 23.0
Factory Std. Refrigerant Charge
8 oz
Proposition 65
WARNING! This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Refrigerant
R-454B
SEER
14.0
SEER2
14.3
SEER2 Range
14.3 - 15.1
Electrical & Operational Information
BTU Cooling Rating
36000 Btu/h
Compressor Stages
Single Stage
Decibel Rating (dB)
71 dB
Max Fuse Size
30
Minimum Circuit Ampacity (MCA)
18
Phase
Single Phase
Volts
208/230V
Warranty & Product Information
CEC Compliant
For Sale in CA