This product requires certification to purchase.

3 Ton - Standard Efficiency Packaged Heat Pump - R-454B - 460/3

Trane

3 Ton - Standard Efficiency Packaged Heat Pump - R-454B - 460/3

  • Fast #
  • Part #TWSK036A4S000000
  • Item #11498235
  • Manufacturer Part #WSK036A4S000000
3.8 out of 5 Customer Rating
Brand image
Trane

3 Ton - Standard Efficiency Packaged Heat Pump - R-454B - 460/3

  • Fast #
  • Part #TWSK036A4S000000
  • Item #11498235
  • Manufacturer Part #WSK036A4S000000
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
Tonnage
3 Ton
Characteristics & Features
A2L Compatible
Yes
Configuration
Convertible
Factory Std. Refrigerant Charge
105.6 oz
Refrigerant
R-454B
Electrical & Operational Information
Phase
Three Phase
Volts
460V