This product requires certification to purchase.

3.5 - 5 Ton - Multi-Speed Air Handler w/ Epoxy Coated Coil - TXV - R-454B - 23.5" W

This product has been replaced by

No image available
Trane 4 Ton - Convertible - Multi-Speed Air Handler - EEV - R-454B - 23.5" W
Manufacturer Part #5TAM5D06AC41SB
Trane

3.5 - 5 Ton - Multi-Speed Air Handler w/ Epoxy Coated Coil - TXV - R-454B - 23.5" W

  • Fast #
  • Part #T5TAM5D06AC41SA
  • Item #11628474
  • Manufacturer Part #5TAM5D06AC41SA
3.8 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
Trane 4 Ton - Convertible - Multi-Speed Air Handler - EEV - R-454B - 23.5" W
Manufacturer Part #5TAM5D06AC41SB
Trane

3.5 - 5 Ton - Multi-Speed Air Handler w/ Epoxy Coated Coil - TXV - R-454B - 23.5" W

  • Fast #
  • Part #T5TAM5D06AC41SA
  • Item #11628474
  • Manufacturer Part #5TAM5D06AC41SA
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
Tonnage
3.5 - 5 Ton
Width
23-1/2 in
Characteristics & Features
A2L Compatible
Yes
Blower Type
Direct Drive Centrifugal
Configuration
Multi-Position
Refrigerant
R-454B
Refrigeration Control Type
TXV
Electrical & Operational Information
Volts
208/230V