This product requires certification to purchase.

3.5 Ton - 13 SEER2 - Air Conditioner Condenser - R-454B

Trane

3.5 Ton - 13 SEER2 - Air Conditioner Condenser - R-454B

  • Fast #
  • Part #T5TTR3042A1000C
  • Item #14101713
  • Manufacturer Part #5TTR3042A1000C
3.3 out of 5 Customer Rating
Brand image
Trane

3.5 Ton - 13 SEER2 - Air Conditioner Condenser - R-454B

  • Fast #
  • Part #T5TTR3042A1000C
  • Item #14101713
  • Manufacturer Part #5TTR3042A1000C
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Rated 13.0 SEER2 for energy-efficient cooling performance.
  • Designed for use with R-454B refrigerant (A2L compatible).
  • Single-phase electrical configuration.
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
Depth
33-1/5 in
Height
42 in
Tonnage
3.5 Ton
Width
30-1/5 in
Characteristics & Features
A2L Compatible
Yes
Refrigerant
R-454B
SEER2
13
Electrical & Operational Information
BTU
42000
Compressor Stages
Single Stage
Phase
Single Phase
Warranty & Product Information
Type
T5TTR3042A1000C