This product requires certification to purchase.

3.5 Ton - Up to 14.3 SEER2 - Single-Stage Air Conditioner - R-454B - 208/230/1

Trane

3.5 Ton - Up to 14.3 SEER2 - Single-Stage Air Conditioner - R-454B - 208/230/1

  • Fast #
  • Part #T5TTR4042A1000B
  • Item #11793008
  • Manufacturer Part #5TTR4042A1000B
5 out of 5 Customer Rating
Brand image
Trane

3.5 Ton - Up to 14.3 SEER2 - Single-Stage Air Conditioner - R-454B - 208/230/1

  • Fast #
  • Part #T5TTR4042A1000B
  • Item #11793008
  • Manufacturer Part #5TTR4042A1000B
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Product Information
  • Requires Certification
  • A2L Compatible

Documents

Dimensions & Measurements
Tonnage
3.5 Ton
Characteristics & Features
A2L Compatible
Yes
Factory Std. Refrigerant Charge
1 oz
Refrigerant
R-454B
SEER2
14.3
SEER2 Range
14.3 - 15.1
Electrical & Operational Information
Compressor Stages
Single Stage
Decibel Rating (dB)
71 dB
Max Fuse Size
40
Phase
Single Phase
Volts
208/230V
Warranty & Product Information
CEC Compliant
For Sale in CA
Type
T5TTR4042A1000B