4H/2C Programmable Thermostat with Humidity Sensor
XR300 Series 4H/2C Programmable Thermostat with Humidity Sensor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Use the touchscreen to easily control your comfort level
- Large, bright backlit display with interactive touchscreen
- Armchair programmable with removable screen
- Programming functions stored in permanent memory
- Manual or auto changeover
- Compatible with three wire zone valves, millivolt and dual fuel systems
- Humidifier control
- Energy management recovery (early start)
- Min and max heating and cooling ranges
- Daylight savings time
Specifications
- Application:
- Residential
- Auto Switching Heat:
- Yes
- Battery Size:
- AA
- Collection:
- XR300 Series
- Color Finish Category:
- Whites
- Color Finish Name:
- Bright White
- Depth:
- 1-9/50
- Display Type:
- Digital
- Energy Star Compliant:
- No
- Height:
- 4-14/25
- Power Source:
- Battery
- Programmability:
- Programmable
- Smart Home Enabled:
- No
- Stages:
- 3H/2C
- Touch Screen:
- Yes
- Volts:
- 24V
- Width:
- 5-81/100