This product requires certification to purchase.

4 Ton - 13.4 SEER2 - Single-Stage Air Conditioner - R-454B

Trane

4 Ton - 13.4 SEER2 - Single-Stage Air Conditioner - R-454B

  • Fast #
  • Part #T5TTR3048A1000A
  • Item #11703617
  • Manufacturer Part #5TTR3048A1000A
5 out of 5 Customer Rating
Brand image
Trane

4 Ton - 13.4 SEER2 - Single-Stage Air Conditioner - R-454B

  • Fast #
  • Part #T5TTR3048A1000A
  • Item #11703617
  • Manufacturer Part #5TTR3048A1000A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Product Information
  • Requires Certification
  • A2L Compatible

Documents

Dimensions & Measurements
Depth
34 in
Height
37 in
Tonnage
4 Ton
Weight
246 lb
Width
37 in
Characteristics & Features
A2L Compatible
Yes
EER2
11.2
EER2 Range
11.2 - 11.6
Factory Std. Refrigerant Charge
15 oz
Refrigerant
R-454B
SEER2
13.4
SEER2 Range
13.4 - 13.7
Electrical & Operational Information
Compressor Stages
Single Stage
Decibel Rating (dB)
71 dB
Max Fuse Size
35
Phase
Single Phase
Volts
208/230V
Warranty & Product Information
CEC Compliant
Not for Sale in CA