This product requires certification to purchase.

4 Ton - 16 SEER2 - Air Conditioner - R-454B

Trane

4 Ton - 16 SEER2 - Air Conditioner - R-454B

  • Fast #
  • Part #T5TTR6048A1000A
  • Item #14270931
  • Manufacturer Part #5TTR6048A1000A
3.2 out of 5 Customer Rating
Brand image
Trane

4 Ton - 16 SEER2 - Air Conditioner - R-454B

  • Fast #
  • Part #T5TTR6048A1000A
  • Item #14270931
  • Manufacturer Part #5TTR6048A1000A
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Uses R-454B refrigerant (A2L).
  • Single-stage scroll compressor for reliable cooling performance.
  • Spine Fin outdoor coil with louvered panel protection on all four sides.
  • Certified to UL 60335-2-40.
Product Information
  • Requires Certification
  • A2L Compatible

Documents

Dimensions & Measurements
Depth
34-1/4 in
Height
45-1/8 in
Liquid Line (OD)
5/16 in
Suction Line (OD)
7/8 in
Tonnage
4 Ton
Weight
257 lb
Width
37-1/4 in
Characteristics & Features
A2L Compatible
Yes
Communicating
Non-Communicating
Compressor Type
Scroll
Refrigerant
R-454B
SEER2
16
Electrical & Operational Information
Compressor Stages
Single Stage
Horsepower
1/5 hp
Phase
Single Phase
Warranty & Product Information
Type
T5TTR6048A1000A
UL Listed
Yes