This product requires certification to purchase.

4 Ton - Multi-Position Cold Climate Heat Pump Air Handler - R-454B - 208/230/1

Trane

4 Ton - Multi-Position Cold Climate Heat Pump Air Handler - R-454B - 208/230/1

  • Fast #
  • Part #T5TDM5D06AC41SA
  • Item #12349380
  • Manufacturer Part #5TDM5D06AC41SA
3.5 out of 5 Customer Rating
Brand image
Trane

4 Ton - Multi-Position Cold Climate Heat Pump Air Handler - R-454B - 208/230/1

  • Fast #
  • Part #T5TDM5D06AC41SA
  • Item #12349380
  • Manufacturer Part #5TDM5D06AC41SA
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
Tonnage
4 Ton
Characteristics & Features
A2L Compatible
Yes
Refrigerant
R-454B
Electrical & Operational Information
Phase
Single Phase
Volts
208V
Warranty & Product Information
Type
T5TDM5D06AC41SA