This product requires certification to purchase.

40 VA 120/208/240V to 24V Step-Down Transformer

Trane

40 VA 120/208/240V to 24V Step-Down Transformer

  • Fast #
  • Part #SSFTRR40VA
  • Item #7848144
  • Manufacturer Part #SFTRR40VA
3.3 out of 5 Customer Rating
Brand image
Trane

40 VA 120/208/240V to 24V Step-Down Transformer

  • Fast #
  • Part #SSFTRR40VA
  • Item #7848144
  • Manufacturer Part #SFTRR40VA
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Height
2-4/5 in
Length
9-1/10 in
Width
5-9/10 in
Characteristics & Features
Installation Type
Foot Mount
Electrical & Operational Information
AMP
40
Volts
120/208/240V, 24V
Warranty & Product Information
Product Type
Step-Down Transformer
VA Rating
40 VA