This product requires certification to purchase.

4 Ton - Heat Pump - 208/230V - Single Phase - R-410A

This product has been replaced by

Trane Up to 16.0 SEER2 / 8.1 HSPF2 - Heat Pump - 208/230V - Single Phase - R-410A
Trane 4 Ton - up to 16.0 SEER2 / 8.1 HSPF2 - Heat Pump - 208/230V - Single Phase - R-410A
Manufacturer Part #4TWR5048N1000A
Trane

4TWR6 XR16 4 Ton - Heat Pump - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #T4TWR6048H1000A
  • Item #5060486
  • Manufacturer Part #4TWR6048H1000A
5 out of 5 Customer Rating
Brand image

This product has been replaced by

Trane Up to 16.0 SEER2 / 8.1 HSPF2 - Heat Pump - 208/230V - Single Phase - R-410A
Trane 4 Ton - up to 16.0 SEER2 / 8.1 HSPF2 - Heat Pump - 208/230V - Single Phase - R-410A
Manufacturer Part #4TWR5048N1000A
Trane

4TWR6 XR16 4 Ton - Heat Pump - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #T4TWR6048H1000A
  • Item #5060486
  • Manufacturer Part #4TWR6048H1000A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
Dimensions & Measurements
Depth
34-1/4 in
Height
37-1/4 in
Liquid Line (OD)
3/8 in
Suction Line (OD)
7/8 in
Tonnage
4 Ton
Width
37-1/4 in
Characteristics & Features
Auto Switching Heat
Yes
Coil Type
Spine Fin
Collection
4TWR6 XR16
Compressor Type
Scroll
Refrigerant
R-410A
SEER
16.0
Sound Blanket
No
Electrical & Operational Information
AMP
18.5, 124, 2.8, 26
BTU
48000
BTU Cooling Rating
47000 Btu/h
Decibel Rating (dB)
72 dB
Horsepower
1/3 hp
Max Fuse Size
40
MBH
48
Phase
Single Phase
Power Source
Electric
Volts
208/230V
Warranty & Product Information
Energy Star Compliant
No
Type
T4TWR6048H1000A
UL Listed
No