This product requires certification to purchase.

5 Ton - Downflow - High Efficiency Packaged Heat Pump System - R-454B - 208-230/3

Trane

5 Ton - Downflow - High Efficiency Packaged Heat Pump System - R-454B - 208-230/3

  • Fast #
  • Part #TDHK060A3S0H0002
  • Item #12166081
  • Manufacturer Part #DHK060A3S0H0002
5 out of 5 Customer Rating
Brand image
Trane

5 Ton - Downflow - High Efficiency Packaged Heat Pump System - R-454B - 208-230/3

  • Fast #
  • Part #TDHK060A3S0H0002
  • Item #12166081
  • Manufacturer Part #DHK060A3S0H0002
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
Tonnage
5 Ton
Characteristics & Features
A2L Compatible
Yes
Compressor Type
Scroll
Refrigerant
R-454B
Electrical & Operational Information
BTU Cooling Rating
61300 Btu/h
Compressor Stages
Single Stage
Minimum Circuit Ampacity (MCA)
31
Phase
Three Phase
Rated Load Amps (RLA)
15.9
Volts
208/230V
Warranty & Product Information
CEC Compliant
For Sale in CA
HSPF
8.5
HSPF2
7.2
Type
TDHK060A3S0H0002