This product requires certification to purchase.

5 Ton - Packaged Cooling Only - Standard Efficiency - Convertible - R-454B - 208/230/3

Trane

5 Ton - Packaged Cooling Only - Standard Efficiency - Convertible - R-454B - 208/230/3

  • Fast #
  • Part #TTSK060A3S000000
  • Item #11536107
  • Manufacturer Part #TSK060A3S000000
3.9 out of 5 Customer Rating
Brand image
Trane

5 Ton - Packaged Cooling Only - Standard Efficiency - Convertible - R-454B - 208/230/3

  • Fast #
  • Part #TTSK060A3S000000
  • Item #11536107
  • Manufacturer Part #TSK060A3S000000
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Product Information
  • Requires Certification
  • A2L Compatible

Documents

Dimensions & Measurements
Length
88-1/8 in
Tonnage
5 Ton
Width
53-1/4 in
Characteristics & Features
A2L Compatible
Yes
Compressor Type
Scroll
Configuration
Convertible
Refrigerant
R-454B
SEER
13.4
Electrical & Operational Information
BTU Cooling Rating
60000 Btu/h
Phase
Three Phase
Volts
208/230V