This product requires certification to purchase.

5 Ton - Standard Efficiency Packaged Gas/Electric - Non Ultra-Low NOx - Medium Heat - R-454B - 208/230/3

Trane

5 Ton - Standard Efficiency Packaged Gas/Electric - Non Ultra-Low NOx - Medium Heat - R-454B - 208/230/3

  • Fast #
  • Part #TYSK060A3S0L0000
  • Item #11498286
  • Manufacturer Part #YSK060A3S0L0000
3.4 out of 5 Customer Rating
Brand image
Trane

5 Ton - Standard Efficiency Packaged Gas/Electric - Non Ultra-Low NOx - Medium Heat - R-454B - 208/230/3

  • Fast #
  • Part #TYSK060A3S0L0000
  • Item #11498286
  • Manufacturer Part #YSK060A3S0L0000
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
Tonnage
5 Ton
Characteristics & Features
A2L Compatible
Yes
Configuration
Downflow
Gas Valve Stages
Single-Stage
Refrigerant
R-454B
SEER
13.4
Electrical & Operational Information
Fuel Type
Natural Gas
Phase
Three Phase
Volts
208/230V