This product requires certification to purchase.

5 Ton - Multi-Speed ECM Air Handler - R-454B - 23.5" W

Trane

5TEM4 Series 5 Ton - Multi-Speed ECM Air Handler - R-454B - 23.5" W

  • Fast #
  • Part #T5TEM4D07AC51SA
  • Item #11501701
  • Manufacturer Part #5TEM4D07AC51SA
4.1 out of 5 Customer Rating
Brand image
Trane

5TEM4 Series 5 Ton - Multi-Speed ECM Air Handler - R-454B - 23.5" W

  • Fast #
  • Part #T5TEM4D07AC51SA
  • Item #11501701
  • Manufacturer Part #5TEM4D07AC51SA
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • A2L compatible
  • Painted metal cabinet with captured foil face insulation
  • 2% or less air leakage
  • Multi-position up/down flow, horizontal left /right
  • Electric heaters with polarized plug connections
  • R-454B thermal expansion valve
  • ECM motor
  • Low voltage pigtail connections
  • Horizontal drain pan
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
CFM
2000 ft3/min
Depth
21-1/8 in
Height
57-3/8 in
Liquid Line (OD)
3/8 in
Max CFM
2000 cfm
Suction Line (OD)
7/8 in
Tonnage
3.5 - 5 Ton
Width
23-1/2 in
Characteristics & Features
A2L Compatible
Yes
Blower Type
Direct Drive
Coil Type
Plate Fin
Collection
5TEM4 Series
Configuration
Downflow, Horizontal Left, Horizontal Right, Upflow
Material
Aluminum, Metal
Proposition 65
WARNING! This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Refrigerant
R-454B
Electrical & Operational Information
AMP
6
BTU
60000
Fan Speeds
8
Horsepower
0.75 hp
MBH
60
Phase
Single Phase
Volts
208/230V